Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LG

Model # :WBB3781943

MPN #: LP1025WHSM

LG Heat/Cool Portable Air Conditioner, 10200 BTU (14000 ASHRAE), 115V

Product Description
Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet portable air conditioner is ideal for cooling medium-sized rooms up to 450 sq. ft. You can even add a bit of warmth on cooler days with the supplemental heat option. The portable AC provides consistent cooling round the clock with a 24-hour timer and helps improve ventilation and air flow with multiple cooling and fan speeds. It has a built-in dehumidifier, and its auto-swing air vent helps direct the flow of air where it's needed most, whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored.

Features:
  • Breathe easier, feel drier – Reduces excess moisture with built-in dehumidification, helping improve indoor air quality
  • Sleep and work in peace – Operates as quietly as 50 dB on low, so you can enjoy comfort without disruptive noise
  • Moves where you need it – Built-in wheels make it easy to roll the unit from room to room for targeted comfort
  • Quick, simple setup – Comes with a window installation kit so you can start cooling or heating in minutes


PRICE
$599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth16-1/2 in
Height27-1/8 in
Weight63.9 lbs
Coverage Area450 ft²

Product Details

TypeCooling with Heat
CFM247 CFM
Watts Cooling1210 W
ColorWhite
ControlsElectronic
RefrigerantR32
Filter TypeWashable
BTU Cooling10200
Amps Cooling10.8 A
Dehumidification96
Voltage115 V
IncludesAir Conditioner, Portable Window Kit, Remote Control
Power Cord Type5-15P
Manufacturers Part NumberLP1025WHSM
Decibels54
BrandLG

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)7.9