Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 235 Pints
|
Questions & Answers (0)
Product Description
The portable, high-performance LGR 7000XLi uses patented airflow technology and built-in sensors to maximize moisture removal in virtually all conditions - it removes up to 235 pints of water per day. Its command hub technology enables firmware updates using the Dri-Eaz® command center app, plus use wiFi for 24/7 remote monitoring, power and humidistat control. Onboard icon-based Command Hub screens also show temperature and relative humidity, error alerts, maintenance prompts and more. It features automatic pumpout and restart and a sealed pump basin to contain water after a power outage or other unexpected shut-down. The 7000's legendary rotomolded housing is practically indestructible and stacks for storage. The housing carries a lifetime limited warranty; a six-year limited warranty covers the unit's compressor and coils. ETL certified to UL 474 and CSA 22.2 no. 92. Limited lifetime warranty on body, 6 years on compressor & Coils, 1 year parts & labor. This product is made in USA (with globally sourced components).
PRICE
$3,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 33-1/2 in |
| Weight | 107 lbs |
| Cord Length | 25 ft |
| Drainage Hose Length | 40 ft |
Product Details
| Pints/Day Dehumidification | 235 |
| Type | Portable Industrial Dehumidifier |
| CFM | 325 CFM |
| AHAM Rated Capacity @ 80°F/60% Rh | 130 pt |
| Color | Blue |
| Amperage | 8.3 A |
| Refrigerant | R32 |
| Voltage | 115 V |
| Control | Digital App Control |
| Material | Polyethylene |
| Refrigeration | Low Grain |
| Features | Command Hub Technology, Automatic Pumpout & Restart, Sealed Pump Basin |
| Manufacturers Part Number | 108110 |
| Brand | Dri-Eaz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, CSA |