Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Dri-Eaz

Model # :WBB3781098

MPN #: 127690

Dri-Eaz® LGR5000 Portable Dehumidifier, 164 Pints, 115V

Product Description
Stack two of the new compact Dri-Eaz® LGR 5000 commercial dehumidifiers to roll onto your next water damage restoration job to streamline the load in. With max water removal of 164 pints, the ultra-compact LGR 5000Li portable dehumidifier is the perfect size for most water damage restoration jobs. It's also amazingly quiet, lightweight and draws only 5 amps. Its rugged, injection-molded design allows for stacking up to three units for storage or two units on a hand truck to streamline jobsite transport.

This rugged, industrial dehumidifier is built for restoration with a heavy-duty telescoping handle - and backed by the industry's best warranty from Dri-Eaz®, the long-trusted US-based manufacturer of quality drying equipment.

The LGR 5000 features a Bluetooth- and Wifi-enabled touchpad for monitoring drying progress, setting the humidistat when needed and tracking maintenance and filter change alerts. You can also remotely monitor and control the LGR 5000 using the Bluetooth- and wifi-enabled Command Hub for controlling the dehu and viewing jobsite conditions remotely using the Dri-Eaz® Command Center Pro App and Dashboard

Features:
  • Ideal for drying after floods or use built-in humidistat for moisture control
  • Simple touchpad controls in English and Spanish
  • Roll two units stacked - it's ultra-compact and lightweight for loading
  • Uses all-in-one 4-PRO filter that includes electrostatic mesh filtration with odor-fighting carbon and antimicrobial treated filter media
  • Easy filter changes and pump access for preventive maintenance


PRICE
$2,571.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth16 in
Height19-1/2 in
Weight69 lbs
Cord Length25 ft
Drainage Hose Length40 ft

Product Details

Pints/Day Dehumidification164
CFM215 CFM
AHAM Rated Capacity @ 80°F/60% Rh80 pt
ColorBlue
Amperage5.1 A
Hertz60 Hz
RefrigerantR32
Voltage115 V
ControlDigital App Control
MaterialPolyethylene
FeaturesBluetooth & Wifi Enabled Touchpad
Manufacturers Part Number127690
Decibels55
BrandDri-Eaz