Stryker Lifepak® 15 Monitor/Defibrillator Masimo® SET SpO₂, NIBP, EtCO₂, Bluetooth
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to support advanced monitoring and resuscitation in emergency and critical care environments. This configuration includes Masimo® SET SpO₂ monitoring, non-invasive blood pressure (NIBP) monitoring, and end-tidal carbon dioxide (EtCO₂) monitoring with waveform capnography to assist with airway management and ventilation assessment. The system also supports patient trending, enabling clinicians to track changes in vital signs over time. Integrated Bluetooth connectivity allows wireless communication and data transfer with compatible systems. The Lifepak®15 monitor/defibrillator is designed for use in EMS, emergency departments, and transport environments requiring advanced monitoring capabilities. 6 hrs; 420 Shocks at 360 Joules
PRICE
$42,829.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001950 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |