Stryker Lifepak® 15 Monitor/Defibrillator Bluetooth Connectivity
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to provide reliable defibrillation therapy and patient monitoring in emergency medical environments. The system supports a wide range of clinical functions including manual defibrillation, AED mode, non-invasive pacing, and ECG monitoring. This configuration includes Bluetooth connectivity, enabling wireless communication with compatible systems for data transmission and device integration. Wireless connectivity can support electronic patient care reporting and data sharing within clinical networks. Designed for EMS agencies, hospitals, and critical care transport teams, the Lifepak® 15 monitor/defibrillator supports efficient patient monitoring and resuscitation workflows. 6 hrs; 420 Shocks at 360 Joules.
PRICE
$25,439.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001939 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |