Lifepak® 15 Disposable Adult NIBP Cuff, White
Write a Review
|
Questions & Answers (0)
Product Description
The Disposable Adult NIBP Cuff with Bayonet Connection (26–35 cm) is designed for noninvasive blood pressure monitoring in adult patients when used with compatible patient monitoring systems. This cuff provides a reliable and hygienic solution for measuring blood pressure while supporting infection control protocols in clinical and emergency care environments.
Sized to fit adult limb circumferences between 26 and 35 cm, the cuff is constructed with soft, lightweight materials that help promote patient comfort while maintaining accurate and consistent blood pressure readings. The single-patient-use design helps reduce the risk of cross-contamination, making it well suited for hospitals, outpatient clinics, and healthcare settings where disposable monitoring accessories are preferred.
The cuff features a bayonet-style connection that allows for quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and dependable monitoring performance.
Ideal for hospitals, clinics, emergency departments, and EMS environments, this single-patient-use adult NIBP cuff supports safe and accurate blood pressure monitoring for adult patients.
Sized to fit adult limb circumferences between 26 and 35 cm, the cuff is constructed with soft, lightweight materials that help promote patient comfort while maintaining accurate and consistent blood pressure readings. The single-patient-use design helps reduce the risk of cross-contamination, making it well suited for hospitals, outpatient clinics, and healthcare settings where disposable monitoring accessories are preferred.
The cuff features a bayonet-style connection that allows for quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146, ensuring proper compatibility and dependable monitoring performance.
Ideal for hospitals, clinics, emergency departments, and EMS environments, this single-patient-use adult NIBP cuff supports safe and accurate blood pressure monitoring for adult patients.
PRICE
$19.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Disposable Cuff |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 11160-000016 |
| Brand | Lifepak |