Stryker Lifepak® 15/35 9 ft Straight NIBP Hose, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® Straight NIBP Hose (9 ft) is designed to connect compatible NIBP cuffs to patient monitoring systems for non-invasive blood pressure measurement.
The 9-foot straight hose provides flexible positioning between the patient and monitoring device while maintaining reliable pressure transmission during blood pressure monitoring.
Constructed for dependable clinical performance, the hose helps support accurate and consistent blood pressure readings during patient assessment.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports routine monitoring in clinical and emergency care environments.
The 9-foot straight hose provides flexible positioning between the patient and monitoring device while maintaining reliable pressure transmission during blood pressure monitoring.
Constructed for dependable clinical performance, the hose helps support accurate and consistent blood pressure readings during patient assessment.
Designed for use with compatible Lifepak® monitoring systems and NIBP cuffs equipped with bayonet-style connections, the hose supports routine monitoring in clinical and emergency care environments.
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Hose |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 21300-008147 |
| Brand | Stryker |