Masimo Corporation Lifepak® 15 Rainbow® DCI-DC3, 3 ft Adult Reusable Direct Connect Sensor
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® Rainbow® DCI-DC3 Adult Reusable Direct Connect Sensor (3 ft) is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in adult patients. The direct-connect design allows the sensor to attach directly to compatible monitoring systems without the need for a separate patient cable.
The integrated 3-foot cable provides convenient connection while maintaining reliable monitoring performance. Durable materials allow the reusable sensor to be cleaned and used multiple times while promoting patient comfort.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the sensor supports accurate pulse oximetry monitoring in clinical and emergency care environments.
The integrated 3-foot cable provides convenient connection while maintaining reliable monitoring performance. Durable materials allow the reusable sensor to be cleaned and used multiple times while promoting patient comfort.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the sensor supports accurate pulse oximetry monitoring in clinical and emergency care environments.
PRICE
$2,189.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Direct Connect Sensor |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11996-000335 |
| Brand | Masimo Corporation |