Stryker Lifepak® 15 Temperature Adapter Cable, 10 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak; 15 Temperature Adapter Cable (10 ft) enables temperature monitoring when used with the Lifepak® 15 Monitor/Defibrillator. This adapter cable connects compatible temperature probes to the monitor/defibrillator, allowing clinicians to measure and track a patient's body temperature as part of comprehensive patient monitoring and assessment.
The 10-foot cable length provides extended reach, giving clinicians additional flexibility when positioning equipment around the patient. This added length is particularly useful in busy clinical environments, ambulances, or situations where monitoring equipment may be positioned further from the patient. The design helps maintain a stable and secure connection while allowing caregivers the space they need to work efficiently.
Built for reliability in demanding healthcare settings, the cable is constructed to withstand frequent handling and routine clinical use. Its durable design supports consistent signal transmission, helping ensure accurate temperature readings during patient care.
Commonly used in hospitals, emergency departments, and EMS environments, the Lifepak® 15 Temperature Adapter Cable helps expand the monitoring capabilities of the device. Having the proper accessories available ensures the monitor/defibrillator is fully equipped to support comprehensive patient monitoring when it matters most.
The 10-foot cable length provides extended reach, giving clinicians additional flexibility when positioning equipment around the patient. This added length is particularly useful in busy clinical environments, ambulances, or situations where monitoring equipment may be positioned further from the patient. The design helps maintain a stable and secure connection while allowing caregivers the space they need to work efficiently.
Built for reliability in demanding healthcare settings, the cable is constructed to withstand frequent handling and routine clinical use. Its durable design supports consistent signal transmission, helping ensure accurate temperature readings during patient care.
Commonly used in hospitals, emergency departments, and EMS environments, the Lifepak® 15 Temperature Adapter Cable helps expand the monitoring capabilities of the device. Having the proper accessories available ensures the monitor/defibrillator is fully equipped to support comprehensive patient monitoring when it matters most.
PRICE
$939.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Temperature Adapter Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11140-000079 |
| Brand | Stryker |