Stryker Lifepak® 15 Monitor/Defibrillator Nellcor & Masimo® SET SpO₂, NIBP
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Monitor/Defibrillator is designed to deliver advanced monitoring and defibrillation therapy for emergency medical care. The system combines multiple monitoring capabilities with resuscitation functions in a single integrated platform. This configuration supports SpO₂ monitoring using Nellcor and Masimo® SET technologies, providing flexible pulse oximetry options for patient monitoring. Additional capabilities include non-invasive blood pressure (NIBP) monitoring and patient trending for reviewing vital sign changes during treatment. Integrated Bluetooth connectivity enables wireless communication and data transfer between the monitor/defibrillator and compatible systems. The Lifepak®15 monitor/defibrillator supports patient monitoring and resuscitation in EMS, hospital, and critical care transport environments. 6 hrs; 420 Shocks at 360 Joules.
PRICE
$35,149.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 13 in |
| Weight | 19 lbs |
Product Details
| Charging Time | 3-4.5 hours |
| Type | Monitor/Defibrillator |
| Battery Life | 6 Hours; 420 Shocks At 360 Joules |
| Shelf Life | 8 Years |
| Power Source | Battery |
| Cycles per Charge | 420 Shocks At 360J |
| Operation Mode | Semi Auto |
| Cpr Feedback | Audible CPR Metronome |
| Description | 15 Monitor/Defibrillator |
| Manufacturers Part Number | 99577-001946 |
| Brand | Stryker |
Warranty
| Warranty | 5 yr |