Stryker Lifepak® 15 Bed Connector
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Bed Connector is designed to connect compatible Lifepak® monitoring and defibrillation systems to hospital bed systems equipped with monitoring integration capabilities. The connector supports communication between devices, helping integrate patient monitoring data within clinical environments.
Constructed for reliable performance, the connector helps maintain stable connections between monitoring equipment and hospital bed systems.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the bed connector supports patient monitoring integration in hospital and critical care environment
Constructed for reliable performance, the connector helps maintain stable connections between monitoring equipment and hospital bed systems.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the bed connector supports patient monitoring integration in hospital and critical care environment
PRICE
$379.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Bed Connector |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11996-000374 |
| Brand | Stryker |