Masimo Corporation 12/15/20e Masimo® SET LNCS 4 ft Patient Cable, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® SET LNCS Patient Cable (4 ft) is designed to connect compatible Masimo LNCS SpO₂ sensors to patient monitoring systems for pulse oximetry monitoring. The cable supports stable signal transmission between the patient sensor and monitoring device, helping ensure accurate oxygen saturation and pulse rate readings.
The 4-foot cable length provides a compact connection option for monitoring environments where shorter cable management is preferred while still allowing convenient positioning of sensors and monitoring equipment.
Constructed for durability and repeated use, the patient cable supports dependable pulse oximetry monitoring in hospitals, emergency departments, and transport settings.
The 4-foot cable length provides a compact connection option for monitoring environments where shorter cable management is preferred while still allowing convenient positioning of sensors and monitoring equipment.
Constructed for durability and repeated use, the patient cable supports dependable pulse oximetry monitoring in hospitals, emergency departments, and transport settings.
PRICE
$519.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Patient Cable |
| Package Quantity | 2 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000024 |
| Brand | Masimo Corporation |