Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :T9ZB3214861

MPN #: 5019A

OTC Low Lift Transmission Jack, 2200 lb. Capacity

Product Description
Features:
  • The 8-1/4" low height is perfect for aerodynamic trucks with low ground clearance
  • Special mounting adapter OTC540231 included that fits popular Eaton Fuller Road Ranger transmissions used on nearly all Class 7 and 8 heavy-duty trucks
  • Mounting plate angle is adjusted with the turn of a wrench
  • Degree of tilt: 20 degree back, 15 degree forward, 12 degree side to side
  • Swiveling pump handle permits ease of operation in restricted working spaces
  • Fast-acting pump quickly raises lifting arm
  • Lifetime Warranty
  • Additional Adapters sold separately
  • OTC558382 Auxiliary Box Adapter
  • OTC561949 Light Duty Transmission Adapter
  • OTC52810 Eaton Lightning Adapter
  • OTC543284 Road ranger Transmission Adapter
  • OTC49611 Eaton Fuller Road ranger Auxiliary Housing
  • OTC553516 Differential Mounting Adapter fits most common differentials currently in use on category 7 and category 8 heavy duty trucks including: Eaton, Fuller, Rockwell, Meritor, Spicer, International, and Mack
  • OTC540232 Mack Transmission mounting Brackets
  • OTC5091 HD spindle adapter


PRICE
$4,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height8-1/4 in
Max Height36-1/2 in

Product Details

Capacity2200
Package Quantity1
DescriptionHeavy-Duty Transmissions
ColorBlue
Manufacturers Part Number5019A
BrandOTC