OZ Lifting Hanger for use with OZ Builders Hoist(OBH500 and OBH1000), OZ Trolley(OZ05PBTA) and Geared Trolley(OZ1GBT) Made in the USA
OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/2 in |
| Height | 5-5/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 3 lbs |
| Bail Opening | 2.25 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | OBH-HANGER |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |