Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205263

MPN #: OZWB3

OZ Lifting Products Wheel Base For OZ500DAV, OZA500DAV & OZXR500DAV Davit Cranes

Product Description
The OZ Wheel Base 3 comes with the OZPED3 base and is compatible with the Steel 500, Alumi-Lite® 500, and XR Series 500 davit cranes. This wheel base is built with industrial-strength steel and a powder-coat finish. It includes a patent-pending floor-anchoring system that supports 360-degree crane rotation under load. Adjustable from 56-9/16" to 77-9/16" in length, 32-7/16" in width, and 36-7/8" in height, it offers flexibility and stability for various lifting tasks.

Features:
  • Industrial strength steel construction with a durable powder-coat finish
  • Patent-pending floor-anchoring system allows the davit to rotate while under load (when base is not anchored the davit must remain in a forward position when lifting)
  • Durable polyurethane-tread indoor/outdoor wheels with rear swivel casters, ensuring smooth mobility and adaptability to various workspaces. Rear casters feature a lock brake for enhanced safety and stability when needed
  • Forklift pockets (for transporting only)
  • Compatible with all OZ lifting davit cranes up to 1200 lb. capacity
  • Made in the USA


PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight244 lbs

Product Details

Assembly RequiredYes
TypeWheel Base For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZWB3
BrandOZ Lifting Products

Warranty

Warranty2 yr