Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095428

MPN #: RTL10303SW

Drive Medical RTL10303SW Foam Grip Offset Handle Walking Cane, Swirl

Product Description
With attractive color and a soft foam grip, this deluxe cane with offset handle by Drive Medical is stylish, comfortable and functional. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The handle is ergonomically designed to reduce hand pressure allowing for increased stability, while the foam grip ensures added comfort. The handle adjusts from 30" to 39" in height and locks securely thanks to a metal lock-nut silencer. The sturdy, 1" diameter anodized, extruded aluminum tube construction can withstand a 300 pound weight capacity.

Features and Benefits
  • Ergonomically designed handle with soft foam grip provides comfort and security
  • Comes standard with foam rubber grip and wrist strap
  • Manufactured with sturdy extruded aluminum tubing
  • Easy-to-use, one-button height adjustment with locking ring to prevent rattling
  • Handle height adjusts from 30" to 39"
  • 300 lb. weight capacity

Product Specifications
  • Actual Product Weight: 2 lbs
  • Handle Height (Max): 39"
  • Handle Height (Min): 30"
  • Overall Product Height: 30"
  • Overall Product Length: 7"
  • Overall Product Width: 1"
  • Primary Product Color: Swirl
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime
PRICE
$23.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1 in
Height30 in
Weight Capacity300 lbs
Weight2 lbs
SizeAdult
Handle Height30 - 39 in

Product Details

Assembly RequiredNo
TypeWalking Canes
ColorMulti-Colored
MaterialAluminum
DescriptionFoam Grip Offset Handle Walking Cane
Package Quantity1
Manufacturers Part NumberRTL10303SW
BrandDrive Medical

Warranty

WarrantyLifetime Limited