- Includes 5" extension with coupler
- Lube capacity 16oz. bulk,/14.5oz. cartridge
- Length is 15-1/2"
- The output is 1oz. per 33 strokes
- This grease gun has a rugged cast pump head for strength and durability
Lincoln Lubrication® 16 oz. Pistol Grease Gun, 7000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 5-3/8 in |
| Height | 2-7/8 in |
Product Details
| Material | Metal |
| Handle | Yes |
| Description | Pistol Grease Gun |
| Color | Blue/Silver |
| Wheels | No |
| Manufacturers Part Number | 1132 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |