- Provides a fast, clean method of removing and adding transmission fluid, gear oil or oil filter service
- Has large 18 oz. fluid capacity with flexible nozzle
- Precision follower fitted to barrel for superior suction
- Follower impervious to oil, grease and water
- Finished in rust-resistant, powder coated blue paint
Lincoln Lubrication® 18 oz. Suction Gun
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Height | 2-7/8 in |
| Hose Length | 1-1/2 ft |
Product Details
| Material | Metal |
| Handle | No |
| Description | Suction Gun |
| Color | Blue |
| Wheels | No |
| Manufacturers Part Number | 615 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |