Vented Printed Potato Bags, 5 lb., 6"W x 16-1/2"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These vented potato bags are commonly used by supermarkets and produce stores to hold fresh potatoes. Since the bags are vented, they can prolong the freshness of the potatoes by allowing air to circulate through. The bags are made of strong and flexible with low density polyethylene and have generous side gussets that allow them to hold up to 5 lbs of potatoes. These bags are printed in 2 colors; 1 side with "Potatoes - 5 pounds" with a graphic showing fresh potatoes. The strong low density material holds up to 5 lbs. The vent holes allow air to circulate, prolonging freshness. Great for repacking potatoes stored in bulk. These bags meet FDA and USDA requirements for food contact. Bags open along the width.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 6 in |
| Bottom Gusset | 3-1/2 in |
| Thickness | 1 mil |
Product Details
| Graphic Text | Potatoes 5 Pound |
| Package Quantity | 1,000 |
| Description | 5 lb. Vented Printed Potato Bags |
| Color | Clear |
| Manufacturers Part Number | 10G-6145POT |
| Brand | LK |