Saddle Pack Printed Portion Control Bags, "Tuesday"-Yellow Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These portion control bags provide an economical, easy-to-use system for controlling food portions in restaurants, commercial kitchens, and institutional food preparers. The portion control bags come on a saddle pack for easy fill use on a saddle pack stand. The flip-top closure keeps food fresh. The bags meet USDA requirements. Bags open along the width.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6-1/2 in |
| Thickness | 0.5 |
| Lip Size | 1.75" Flip Fold in |
Product Details
| Graphic Text | Tuesday |
| Package Quantity | 2,000 |
| Description | Saddle Pack Printed Portion Control Bags "Tuesday" |
| Color | Clear |
| Stated Cube | 0.32 |
| Brand | LK |