Little Giant 506125 6-CIA Submersible Sump Pump - 25'L Cord
Write a Review
|
Questions & Answers (0)
Product Description
The automatic 6-CIA is a 1/3 HP sump pump for residential or light commercial use and provides efficient and reliable service. The diaphragm switch provides a 7" - 10" on-level and 1" - 4" off-level while creating a small footprint for sumps as small as 12" diameter. Includes 25'L cord.
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 8-1/2 in |
| Height | 6 in |
| Weight | 17.5 lbs |
| Cord Length | 25 ft |
| Switch Off Height | 1 - 4 in |
| Switch On Height | 7 - 10 in |
| Max Diameter Solids | 1/8 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 12 |
Product Details
| Max Fluid Temperature | 140 °F |
| Impeller Material | Nylon |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 506125 |
| Temperature of Liquid Pumped | 140 |
| Brand | Little Giant |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1/3 HP |
| Color | Blue |
| Amperage | 9 A |
| Series | 6 |
| Hertz | 60 Hz |
| Switch Type | Integral Diaphragm |
| Voltage | 115 V |
| Gallons per Hour | 2760 gal/hr |
| Includes | 3/4" Garden Hose Adapter |
| Housing Material | Cast Iron |
| Base Material | Plastic |
| Shaft Seal Material | Carbon/Ceramic Face Seal |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA |