Liberty Pumps HT41A-2 High Temperature Automatic Submersible Sump Pump 4/10HP, 115V, 25' Cord, 200F
Write a Review
|
Questions & Answers (0)
Product Description
This high temperature submersible pump can be used for hot water applications up to 200°F. These pumps can be used in boiler blowdown pits, hot water transfer, and condensate pits. Other features include all cast iron housings, epoxy powder coat finish and a high temperature float.
PRICE
$559.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-3/4 in |
| Height | 11-2/5 in |
| Weight | 36 lbs |
| Cord Length | 25 ft |
| Switch Off Height | 4 in |
| Switch On Height | 12 in |
| Max Diameter Solids | 3/4 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 8 |
Product Details
| Max Fluid Temperature | 200 °F |
| Impeller Material | High Temperature Engineering Thermoplastic |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | HT41A |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | High Temperature Submersible |
| Horsepower | 4/10 HP |
| Color | Red |
| Amperage | 12 A |
| Series | HT40 |
| Hertz | 60 Hz |
| Switch Type | Piggyback Wide Angle |
| Voltage | 115 V |
| Gallons per Hour | 3480 gal/hr |
| Housing Material | Aluminum |
| Base Material | 303 Stainless Steel |
| Shaft Seal Material | 416 Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | SSPMA |