Baileigh Industrial Sheet Metal Notcher, 4 HP, 3 Phase, 220V, SN-F04-MS
Write a Review
|
Questions & Answers (0)
Product Description
If you are looking for a little more capacity from yourcorner notcher, try the SN-F04-MSsheet metal corner notcherfrom Baileigh Industrial. The SN-F04-MS is great for making perfect corners in metal that are impossible with hand tools. Thiscorner notcherhas a 6mm or 4 gauge mild steel capacity, so it can make quick work of most any job. The SN-F04-MS sheet metal corner notcher machine has blades that are fixed at 90°, ensuring a perfect notch every time. A 25.5" x 25.5" oversized working table includes table guides, for even more accuracy.TheSN-F04-MS sheet metal notchermachine has 8.5" long blades that can be resharpened many times for even more life and cost savings. The blades are also negatively raked to pull the material to the stops during the cut, for the most accuracy available. The SN-F04-MS sheet metal notcher comes with a powerful 220V 3 phase motor for years of notching and with a operator controlled foot pedal controls the SN-F04-MS is capable of 15 strokes per minute. Order this Baileigh corner notcher for sale today.Contact Baileigh Industrial at 920-684-4990 to find out more information on the SN-F04-MS or any of the other great Baileigh Industrial products.
PRICE
$14,529.00
1
1
Ships in 133 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 25.5 x 25.5 in |
| Max Lift of Beam | 2.5 in |
| Blade Length | 8.5" |
| Shearing Capacity | 1/4" (7 ga.) ga |
| Top Height | 36 in |
Product Details
| Notching Angle | 90° |
| Working Pressure Rating | 12 Tons psi |
| No Load Speed | 3600 RPM |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Sheet Metal Notcher |
| Manufacturers Part Number | BA9-1007213 |
| Strokes/Min | 15 |
| Motor Horsepower | 4 HP HP |
| Brand | Baileigh Industrial |