
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 0.5x2lbs Pressure 1/2-13 Thread
These hand retractable plungers have a rest position where the plunger can stay in the retracted position.
FeaturesPlunger body: Low carbon steel, zinc plated finish Plunger pin: Case hardened steel, zinc plated finish Available with or without sealing patch
These hand retractable plungers have a rest position where the plunger can stay in the retracted position.
Features
Weights & Dimensions
- Pin Length .40 in
- Length 1.90 in
- Pin Diameter .31 in
- Thread Size 1/2-13 in
- Lever Arm Length .75 in
- Thread Length .87 in
Product Details
- End Pressure Start 0.50 lbs
- Description Hand Retractable Plunger
- Locking Element No
- Type Long Reach w/ Lock-Out
- End Pressure Full 2.00 lbs
- Nose Material Zinc Plated Steel
- Brand J.W. Winco
- Body Material Zinc Plated Steel
Customer Review
Product Q & A
There are no questions for this product.

Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 0.5x2lbs Pressure 1/2-13 Thread
$15.5
- Product Information
- Customer Review
- Product Q&A