Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pucel

Model # :WBB179907

MPN #: LBR-909H-ORANGE

Pucel™ LBR-909H Low Drum Dolly Truck with Hinged Handle - Orange

Product Description
Pucel™ Low Drum Dolly Truck

This low drum dolly truck easily transports drums up to 800 lbs. Features steel tubular hinged T handle. Low profile drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel caster and two 6" phenolic wheels. Measures 28"W x 33"H with 1-1/2" underslung, 8" above floor.

PRICE
$279.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height33 in
Weight Capacity800 lbs
Wheel Diameter3,6 in

Product Details

Wheel MaterialRubber
TypeLow-Profile Drum Dolly
MaterialSteel
ColorOrange
Manufacturers Part NumberLBR-909H-ORANGE
Wheel TypePhenolic & Rubber
BrandPucel