Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218137

MPN #: LO-DC-CI

Vestil™ Steel Low Profile Drum Dolly with Steel Casters, 1200 lb. Capacity

Product Description
Reduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. To use: align unit in front of drum, remove handle, and grip drum with the handle. Tip drum up while guiding the caddy base under the drum. Re-attach handle and transport drum to desired location. Caddy rolls easily on casters. The removable handle doubles as a bung nut wrench and seal remover.

Features:
  • High strength steel construction offers long lasting rugged use
  • Removable pivoting handle can be used as a drum tool
  • Beveled front edge makes loading drum simple
  • Additional platform supports can handle smaller diameter drums


PRICE
$195.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/8 in
Width31-5/8 in
Height37-5/8 in
Raised Height1/2 in
Weight Capacity1200 lbs
Weight40 lbs
Wheel Diameter3 & 6 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron
PowerManual
TypeDrum Spill Dolly
Powered or Manual LiftManual
Drum Compatibility30, 55 Gallon Steel, Plastic & Fiber
ColorYellow
Wheel Type2 Rigid, 1 Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberLO-DC-CI
BrandVestil

Warranty

Warranty90