True® Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H, 4 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Freezer, -10° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (4)drawers each, accom. 12"x18"x6" pan (NOT included), 5" castors, front breathing, 1/2 HP, 115v/60/1-ph,6.1 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,249.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-3/8 in |
| Depth | 31-1/8 in |
| Height | 36 in |
| Weight | 383 lbs |
| Cord Length | 7 ft |
Product Details
| Body Color Family | Silver |
| Light | No |
| Door Type | Solid |
| Number of Drawers | 4 |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | TUC-48F-D-4 |
| Brand | True |
| Type | Built-In Undercounter Freezer |
| Horsepower | 1/4 HP |
| Color | Silver |
| Amperage | 9.6 A |
| Series | Elite Series |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 14 ft³ |
| Voltage | 115 V |
Warranty
| Warranty | 5 Years Limited Manufacturer's |
Compliance & Certifications
| NEMA | 5-15P |