- Hopper holds 1 lb. (.45 kg) of fresh coffee beans.
- Turbo action draws coffee through grind chamber for greater grinding efficiency.
- Fast grinding""one pound in under 30 seconds.
- Wide range of grinds can be selected.
- Convenient cleaning lever ensures complete clean out of coffee from grind chamber.
- Bag switch stops motor when bag is removed and prevents grinding before bag is in place.
- Heavy-duty precision burrs for quality, finer grinds.
- Three-year warranty on grinding burrs.
- International electrical configurations available.
1 Lb. Bulk Grinder, G3 Hd, Red
Write a Review
|
Questions & Answers (0)
Product Description
Bulk Grinder
PRICE
$1,539.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Depth | 15-7/8 in |
| Height | 27-3/8 in |
Product Details
| Style | G3HD Bulk Grinder |
| Voltage | 120/60/1-ph V |
| Color | Red |
| Manufacturers Part Number | 22100.0001 |
| Amperage | 9 A |
| Hopper Capacity | 3 lbs |
| Brand | Bunn |