Vornado® Mistic 4 Top Fill Ultrasonic Humidifier, 1.5 Gallons Per Day
Write a Review
|
Questions & Answers (0)
Product Description
The Vornado® Mistic 4 Ultrasonic Humidifier boasts a clean look, cool mist and the convenience of a true top-fill design that allows you to fill the tank without opening the lid. Whole room humidification distributes up to 1.5 gallons of humidity per day (up to 400 sq. ft.), while included scent pads allow you to enjoy aromatherapy with your favorite essential oils. A 2-stage independent ambient light helps your ambiance, and simple touch controls let you switch between the 3 mist settings and Night Mode. The 4-liter tank, is wide open, making filling and cleaning easy. The addition of our 5-year satisfaction guarantee makes it complete.
PRICE
$60.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/16 in |
| Depth | 9-3/16 in |
| Height | 8-9/16 in |
| Cord Length | 6 ft |
| Coverage Area | 400 ft² |
Product Details
| Type | Room Ultrasonic Humidifier |
| Water Tank Capacity | 8.5 Pints |
| Color | White |
| Max Water Usage | 1.5 |
| Voltage | 120 V |
| Plug Type | 2-Pin Polarized |
| Manufacturers Part Number | HU1-0104-128 |
| Humidity Output | 1.5 Gallons Per Day |
| Water Reservoir Gallons | 1.06 gal |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |