Vornado® Mistic 8 Ultrasonic Top Fill Humidifier, 3 Gallons Per Day
|
Questions & Answers (0)
Product Description
The comfort of warm or cool mist combined with the convenience of a true top-fill design that allows you to fill the tank without opening the lid is at the core of the Vornado® Mistic 8 Ultrasonic Humidifier. Whole room humidification distributes over 3 gallons of humidity per day (up to 700 sq. ft.), while included scent pads allow you to enjoy aromatherapy with your favorite essential oils. The built-in humidistat maintains your set comfort level, and the humidity indicator light lets you read the room. The SimpleTank® System makes carrying, filling and cleaning the 8-liter tank, well, simple. Add our 5-year satisfaction guarantee and you're set.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/16 in |
| Depth | 14-11/16 in |
| Height | 16 in |
| Cord Length | 6 ft |
| Coverage Area | 700 ft² |
Product Details
| Type | Room Ultrasonic Humidifier |
| Water Tank Capacity | 16.9 Pints |
| Color | White |
| Voltage | 120 V |
| Includes | Scentpads For Aromatherapy |
| Plug Type | 2-Pin Polarized |
| Manufacturers Part Number | HU1-0102-128 |
| Humidity Output | 3 Gallons Per Day |
| Water Reservoir Gallons | 2.11 gal |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |