Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prime-Line Products

Model # :WBB2234298

MPN #: M 6086

Prime-Line M 6086 Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White

Product Description
These white bath tub splash guards are constructed of rigid plastic and include a left and right corner piece. Each piece features a water-deflecting wing which curves in 2-3/8 inches towards the tub, designed to redirect flow of excess water back into the tub. These rigid, non-adjustable, corner-fitting splash guards come with a 90 degree angle, designed for tight-fitting corner installations. These splash guards are best installed with a clear or white silicone-based adhesive product, but wall and tub surfaces should be cleaned prior with alcohol to provide for a clean and permanent bond. Silicone adhesive is not provided with this item and must be purchased separately. Application of silicone adhesives should be followed as per manufacturer's instructions. *Installation Tip: Once surfaces has been cleaned and splash guards have been set in place with silicone, allow 24 hours for curing prior to exposing to moisture.

PRICE
$19.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs

Product Details

TypeTub & Shower
Body MaterialPlastic
Package Quantity1
DescriptionBath Tub Splash Guard 9 in. x 10-3/4 in. Plastic
ColorWhite
Manufacturers Part NumberM 6086
BrandPrime-Line Products