SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

M11 x 1.5 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

M11 x 1.5 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

Item #: WBB570249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M2.5 x .45 D3 Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 4 Flute

M2.5 x .45 D3 Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 4 Flute

M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

M10.0 x 1.50 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

M10.0 x 1.50 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/2-18 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1/2-18 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M11 x 1.5 D5 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks

Weights & Dimensions

  • Metric Size M11
  • Tap Size M11
  • Thread Size M11 x 1.5 in
  • Pitch 1.5 in

Product Details

  • Type Hand Tap
  • Chamfer Bottoming
  • Material HSS
  • D Limit D6
  • Manufacturers Part Number 5-775-143
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M11 x 1.5 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

M11 x 1.5 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

Item #: WBB570249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant