Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243240

MPN #: 3401-20

Milwaukee 3401-20 M12 3/8" Cordless Drill/Driver (Bare Tool Only)

Product Description
Milwaukee® 3401-20, M12™ Cordless 3/8" Drill Driver Bare Tool

Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12™ Cordless Lithium-Ion 3/8" Drill/Driver delivers 275 in-lbs of torque up to 25% more torque than the competition and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won't have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM™ Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.

Features:
  • Delivers up to 275 in lbs of Torque.
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Metal Ratcheting Chuck for maximum durability
Includes:
  • (1) M12™ 3/8" Drill/Driver (2407-20)
  • (1) Belt Clip
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Weight2 lbs
Chuck Size3/8 in
Torque275 in-lbs lb-in

Product Details

Battery TypeLithium-Ion
Charging Time30 Min
TypeCordless
SeriesM12
Chuck TypeMetal
Speed Settings2
StylePistol Grip
LED LightYes
Voltage12 V
IncludesBare Drill/Driver & Belt Clip
Number of Chargers Included0
DescriptionCordless Power Drill
Manufacturers Part Number3401-20
Kit Box/CaseNone
BrandMilwaukee
Speed400 / 1500 ft/min

Warranty

Warranty5 yr