True® T-Series Reach In Refrigerator 19 Cu. Ft. Stainless Steel, Solid Swing Door
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, one-section, (3) PVC coated shelves, stainless steel front & exterior, aluminum ends, clear coated aluminum interior liner with stainless steel floor, (1) Stainless Steel hinged door with lock, recessed handle, dial thermometer, 2.5" casters, 1/3 HP, 115 Volts/60/1-ph, NEMA 5-15P, 8.9 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,729.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 24-1/2 in |
| Height | 75-1/4 in |
Product Details
| Shelf Type | PVC Coated Wire |
| Horsepower | 1/3 HP |
| Body Material | Aluminum |
| Color | Silver |
| Amperage | 8.9 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Handle Type | Classic Handle |
| Adjustable Shelf | Yes |
| Capacity | 19 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | T-19-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |