Commercial grade reach-in refrigerator is durable and spacious. Constructed of stainless steel exterior and aluminum interior for long life and easy cleaning. Solid door has easy grip recessed handle. Unit includes 3 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from 33 to 40°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Bottom compressor allows for easy servicing. Unit rolls easily on 3" swivel polypropylene casters, 2 with brakes. 23 Cubic ft. capacity. 29"W x 32-1/4"D x 82-1/2"H. Doors are lockable & include 2 keys.
Nexel
Model # :WB243007
Nexel® Reach In Refrigerator, 1 Solid Door, 23 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,629.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 32-1/4 in |
| Height | 82-1/2 in |
| Weight | 282 lbs |
| Interior Height | 51-5/8 |
| Cord Length | 8 ft |
| Wheel Diameter | 3 in |
| Interior Depth | 27-1/8 in |
| Interior Width | 24-3/8 in |
Product Details
| Lock Type | Yes |
| Light | Yes |
| Door Type | Swing |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | CFD-1RR-HC |
| Brand | Nexel |
| Shelf Type | Epoxy Coated Steel |
| Amperage | 3.6 A |
| Caster Type | Polypropylene |
| Handle Type | Recessed |
| Temperature Range | 33 - 40 Degrees °F |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Reach-In Refrigerator |
| Thermostat Type | Digital |
| Refrigerant Type | R290 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 19 |
| Energy Star Certified | No |