Straight Flute Taps
Availability
Brand
TPI
Length
Material
Type
Size
Price
Related Products
High Speed Steel TMX Tapered NPTF Dry Seal Ground Threads Pipe Tap. 1/8 - 27 HSS Dry Seal, Taper TMX Pipe Tap, NPTF Ground, RH, 4 Flutes. Standard pipe taps for fittings and pipe threads, creating a material to material tight fit
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Straight Flute hand taps are used for hand tapping and machine tapping in through holes and blind holes in a wide variety of materials. Features a 1-2 thread Bottoming Chamfer.
ACME Tandem Tap An ACME Tap combines the initial roughing cut with the final finishing cut in a single pass to achieve an ACME screw thread. Thread pitches are generally coarse relative to diameters, so these taps are subjected to heavy chip loads.
Greenlee® DTAP10-32 Drill/Tap, 10-32 Features: Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS M 3 x .5 D3 x 13/32" thread length with .1015" TMX Drill diameter x 9/32" flute length and 1-15/16" overall length (OAL), .141" shank diameter with .110" square. Combination Drill and Taps will drill and tap in one pass Recommended for through holes