x

Take 15% off your entire order!

Offer applied at checkout

M36 x 4.0 D9 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

M36 x 4.0 D9 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

Item #: WBB570939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Taper
  • Taper, Plug, Bottoming Set
  • Plug
  • Bottoming

Bottoming

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M36 x 4.0 D9 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks

  • THREAD SIZE M36 x 4.0
  • PITCH 4
  • CHAMFER Bottoming
  • TAP SIZE (mm) M36
  • NUMBER SIZE --
  • TYPE Hand Tap
  • D LIMIT D9
  • BRAND Approved Vendor
  • METRIC SIZE M36
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 5-775-293
  • FRACTIONAL SIZE --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M39 x 4.0 D9 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: B570217

Not Yet Rated

Usually ships in 5 to 8 days

$124.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M36 x 4.0 D9 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

M36 x 4.0 D9 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

Item #: WBB570939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant