Magliner® LiftPlus™ Folding Battery Powered Lift Truck LPS4814NV1 - V-Tray & Forks
Write a Review
|
Questions & Answers (0)
Product Description
Magliner® LiftPlus™ FOLDING BATTERY POWERED LIFT TRUCK WITH V-TRAY & FORKS
Versatile Battery Powered Lift Truck handles Any Job for Any Environment and Folds for Compact Storage!
This powered lift truck is great for industrial sites, warehouses, food service operations, offices and more. Lift truck can also be used as a hand truck or a portable work bench. Portable stacker folds for easy transport and compact storage and fits through standard doorways.
Lift truck features easy-to-use hand operated controls and an overweight indicator light. Unique screw drive mechanism requires no adjustment and raises or lowers platform with precision that hydraulics or chains can't match.
Powered lift stacker includes a rechargeable, maintenance-free 12V battery that offers a lift speed of 2" per second (with 100 lb. load) and 125 lift cycles per charge. Includes 110V AC battery charger and charging indicator. Stacker moves easily on 13" rubber wheels and two 2-1/2" swivel front casters. Locks into position using an integral hand brake and 10" dual disc brakes on rear wheels. UL and CE certified. 3 Year Limited Warranty.
Truck includes a 24-1/2"L x 19"W V-Tray to accommodate Cylindrical products 4" to 24" in Diameter and 18-1/2"L x 18-1/2"W Forks for extra versatility.
Versatile Battery Powered Lift Truck handles Any Job for Any Environment and Folds for Compact Storage!
This powered lift truck is great for industrial sites, warehouses, food service operations, offices and more. Lift truck can also be used as a hand truck or a portable work bench. Portable stacker folds for easy transport and compact storage and fits through standard doorways.
Lift truck features easy-to-use hand operated controls and an overweight indicator light. Unique screw drive mechanism requires no adjustment and raises or lowers platform with precision that hydraulics or chains can't match.
Powered lift stacker includes a rechargeable, maintenance-free 12V battery that offers a lift speed of 2" per second (with 100 lb. load) and 125 lift cycles per charge. Includes 110V AC battery charger and charging indicator. Stacker moves easily on 13" rubber wheels and two 2-1/2" swivel front casters. Locks into position using an integral hand brake and 10" dual disc brakes on rear wheels. UL and CE certified. 3 Year Limited Warranty.
Truck includes a 24-1/2"L x 19"W V-Tray to accommodate Cylindrical products 4" to 24" in Diameter and 18-1/2"L x 18-1/2"W Forks for extra versatility.
PRICE
$4,589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 21 in |
| Height | 60 in |
| Lowered Height | 5 in |
| Raised Height | 48 in |
| Weight Capacity | 350 lbs |
| Weight | 122 lbs |
Product Details
| Battery Type | 12 V Rechargeable |
| Type | 24-1/2"L x 19"W V-Tray & 18"L Forks |
| Wheel Type | (2) 13" Rubber Wheels, (2) 2-1/2" Swivel Casters |
| Voltage | 110V AC Battery Charger V |
| Lift Time | 2" per Second with 100 lb. Load |
| Material | Steel Frame & Aluminum Mast |
| Manufacturers Part Number | LPS4814NV1 |
| Brand | Magliner |
Warranty
| Warranty | 3 yr |