Magliner® RDCR Rapid Delivery Curb Ramp
Write a Review
|
Questions & Answers (0)
Product Description
CURB RAMP FOR Magliner® BULK DELIVERY TRUCK
Optional Curb Ramp has a 9" height range. The twin-tooth deck design offers a 26" usable width that provides traction in either direction.
Optional Curb Ramp has a 9" height range. The twin-tooth deck design offers a 26" usable width that provides traction in either direction.
PRICE
$549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 26 in |
| Height | 9 in |
| Weight Capacity | 3000 lbs |
| Weight | 43 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Aluminum |
| Manufacturers Part Number | RDCR |
| Brand | Magliner |