New Age Industrial HD U-Boat Stocking/Utility Truck, Aluminum, 60"L x 20"W, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 96055 U-Boat Cart is a robust and highly maneuverable material handling solution, ideal for transporting heavy loads up to 1500 lbs. This single-platform cart features a wider 20-inch width compared to similar models, offering more surface area for goods. Constructed with a durable framework of 1-1/2" x 2" x 1/16" wall tubing and 1-3/4" x 1-3/4" x 1/8" wall tubing uprights, it's designed for rigorous daily use in warehouses, retail, and distribution centers. Mobility is ensured by four 5" x 1-1/4" polyurethane plate-type swivel casters (C450) at the ends and two 6" x 2" polyurethane plate-type rigid casters (C518) in the center, allowing for smooth navigation and a zero-turn radius. Proudly Made in the USA, this U-Boat cart comes with a lifetime guarantee against rust and corrosion and a 5-year guarantee against defects in material and workmanship, ensuring long-lasting performance and reliability. Color: Silvery White/Dull Gray. Optional Shelves Sold Separately (Model #96055RS)
PRICE
$869.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 20 in |
| Height | 52-1/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 58 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 20 in |
| Center Wheel Diameter | 6 in |
| Deck Length | 60 in |
| Deck Height | 9-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | 4 Swivel, 2 Rigid |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 96055 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |