Manitowoc Ice UDP0310A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice UDP0310A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
If you require a higher volume ice machine where space is at a premium, the Manitowoc UDP0310A is your solution. Producing up to 315 lbs of dice cubes in a 24 hour period and storing 119 lbs of ice, this machine still fits in an out of the way under counter space. With features that increase efficiency and ease cleaning and maintenance, this ice machine will fit your needs in a deli, restaurant, bar or other situation.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
If you require a higher volume ice machine where space is at a premium, the Manitowoc UDP0310A is your solution. Producing up to 315 lbs of dice cubes in a 24 hour period and storing 119 lbs of ice, this machine still fits in an out of the way under counter space. With features that increase efficiency and ease cleaning and maintenance, this ice machine will fit your needs in a deli, restaurant, bar or other situation.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$4,549.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 208 lbs |
| Pounds of Ice per 24 Hours | 315 lbs |
Product Details
| Storage Capacity | 119 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UDP0310A |
| Kilowatts per 100 lbs | 5.85 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |