Manitowoc Ice RFF1300A Ice Maker, Flake style, Air-Cooled Self Contained Condenser
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice RFS1200A Ice Maker, Flake style, Air-cooled, Self contained condenser
The Manitowoc Ice RFS1200A is a high volume ice maker for larger volume needs. Producing up to 1,202 lbs. of ice per day this unit is only 30 inches wide and fits on standard ice bins (order separately).
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc Ice RFS1200A is a high volume ice maker for larger volume needs. Producing up to 1,202 lbs. of ice per day this unit is only 30 inches wide and fits on standard ice bins (order separately).
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$9,299.00
1
1
Free Shipping Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 23.6 in |
| Height | 27.4 in |
| Weight | 263 lbs |
| Pounds of Ice per 24 Hours | 1202 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Material | Stainless Steel |
| Ice Cube Type | Flake |
| Manufacturers Part Number | RFF1300A |
| Kilowatts per 100 lbs | 5.7 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |