Manual Hi-Low Upholstered Mat Platform Table, 84"L x 48"W x 19" - 27"H
Write a Review
|
Questions & Answers (0)
Product Description
Manual crank, hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Manual crank is hydraulically assisted and adjusts height from 19-27". 350 lb. weight capacity. Upholstered top table. Seamless cushion and wood finishes available in various color options.
NOTE: To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,249.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Height | 19 - 27 in |
| Weight Capacity | 350 lbs |
| Weight | 224 lbs |
Product Details
| Type | Platform Tables |
| Color | Royal Blue |
| Style | Height Adjustable |
| Material | Wood |
| Description | Manual Hi-Low Upholstered Mat Platform Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-2017 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |