Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055717

MPN #: BA9-1005685

Baileigh Industrial Multi-Purpose Manual Sheet Metal Shear, 14 Gauge, 3600 RPM

Product Description
Cut cool flowing curves for your projects with a rotary shear. Every high-end fabrication shops should have one. This throatless shear is made of cast iron for long-lasting accuracy.
  • 14 gauge mild steel maximum capacity.
  • Can make straight and radius cuts.
  • Throatless design lets material pass through without getting stuck.
  • 2 rotating blades only shear at the point where they're closest together. You can turn and manipulate the material in any direction you want.
  • Blades adjust for different material thicknesses.
  • Fully adjustable material guides help ensure accurate cuts every time.
  • Ratcheting device gives you total control over the cut.
  • Includes an adjustable backstop for repeatability.
  • Body is made of cast iron for years of accuracy and trouble-free use under demanding conditions.
  • Covered by a 1-year warranty, plus lifetime technical support by phone.

Recommended for : Small fabrication shops, schools, and hobbyists.

PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Mild Steel Capacity Gauge14 gal/min
Max Lift of Beam2-1/2IN in
Cutting Capacity14GA in
Shearing Length CapacityUnlimited in

Product Details

StyleManual
TypeThroatless Rotary Manual
Country of OriginImport
Manufacturers Part NumberBA9-1005685
No Load Speed3600 RPM
BrandBaileigh Industrial