American Forge & Foundry Low Profile Transmission Jack, 1,000 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The low-profile transmission jacks by AFF are constructed with a high-grade steel and powder coat finish for strength and durability. The wishbone design provides an ultra-low-profile solution when removing or installing heavy-duty diesel truck transmissions.
PRICE
$799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/4 in |
| Width | 19-3/4 in |
| Height | 6-7/8 in |
| Weight | 117 lbs |
| Max Height | 31-3/4 in |
| Low Height | 6-7/8 in |
Product Details
| Type | Transmission Jack |
| Color | Red |
| Capacity | 1000 Lbs. |
| Description | Low Profile Transmission Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 3171A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |