Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055776

MPN #: BA9-1005648

Baileigh Industrial Manually Operated Universal Scroll Bender, 1-1/8"W x 3/8"T Max Bend Capacity

Product Description
Create elaborate scrollwork effortlessly with this manual bender. The MPB-10 is a valuable investment for any fabrication shop working with copper, aluminum or wrought iron. Order today and experience the convenience of this metal scroll bender for sale!
  • Handles a maximum bend capacity of 1-1/8" wide x 3/8" thick wrought iron.
  • Includes 3 different sizes of scrolling attachments.
  • Large 8.25" round table fits standard attachments.
  • Heavy-duty bending lever transfers the power to the scrolling head, multiplying your force for easy operation.
  • Produces radius bends, spirals, and all sorts of curlicues.
  • Heavy cast-iron frame won't buckle under pressure.
  • Covered by a 1-year parts warranty and lifetime technical support.

In addition to this Manual Scroll Bender, we also offer a Universal Pipe Bender Machine.

Recommended for : Fences and gates, railings, furniture, decorative yard art, and many other applications—from production-grade to simple household projects.
For more information on the MPB-10 scroll bender tool or any of the other Baileigh scroll bending machine call 1-920-684-4990 and speak to a representative.

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
DescriptionManual Universal Bender
Manufacturers Part NumberBA9-1005648
No Load Speed3600 RPM
Operating PositionBench
BrandBaileigh Industrial