Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778897

MPN #: 4103207

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, No Friction Wheel, Range 12"/300 mm

Product Description
The Mahr MarCal 16 ER (4103207) provides extended 12"/300mm measuring range for larger workpieces while maintaining 0.0005"/0.01mm resolution. The rectangular depth rod design accommodates longer depth measurements. Features include the Reference System for instant zero recall, high-contrast LCD display, and robust hardened stainless steel construction. Lapped guideways with raised scale protection ensure consistent accuracy. Integrated dirt wipers protect against contamination in workshop environments. Ideal for quality control of larger components. Includes battery, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$419.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
Manufacturers Part Number4103207
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo