Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778991

MPN #: 4103384

Mahr MarCal 16 EWRi-BA Wireless Digital Caliper with Ball-End Anvils, IP67, Range 8.3"/210 mm

Product Description
The Mahr MarCal 16 EWRi-BA (4103384) features ball-end anvils for measuring between curved surfaces and holes, combined with IP67 protection and integrated wireless transmission. The 0-6"/150mm range with 0.0005"/0.01mm resolution delivers precision measurements on cylindrical surfaces and between holes. Ball-end contact points provide consistent measurement regardless of surface curvature. Integrated wireless data transmission enables seamless PC connectivity. Features include Reference System, PRESET, mm/inch conversion, direction reversal, and auto ON/OFF. Hardened stainless steel with lapped guideways. Excellent dust, coolant and lubricant resistance. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$969.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8.3 in / 210 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103384
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo