Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778844

MPN #: 4103011

Mahr MarCal 16 ER Digital Caliper with Round Depth Rod, Friction Wheel, Range 6"/150 mm

Product Description
The Mahr MarCal 16 ER (4103011) combines precision measurement with smooth operation. This 0-6"/150mm digital caliper features 0.0005"/0.01mm resolution and ±0.001"/0.03mm accuracy, enhanced with a friction wheel for precise positioning. The Reference System automatically stores zero position, eliminating reset delays. Features include high-contrast 11mm digits, hardened stainless steel slide and beam, measuring blades for inside measurements, and lapped guideways with raised scale protection. The round depth rod enables accurate depth measurements. Includes battery with approximately 3-year life, case, and manual. ISO 13385-1 compliant.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$179.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
Manufacturers Part Number4103011
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo