Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778946

MPN #: 4103374

Mahr MarCal 16 EWRi-NA Wireless Digital Caliper with Knife-Edge Jaws, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi-NA (4103374) features knife-edge measuring jaws for measuring narrow grooves and recesses, combined with IP67 protection and integrated wireless transmission. The 0-6"/150mm range with 0.0005"/0.01mm resolution provides precision access to features that standard calipers cannot reach. The pointed jaw design enables measurement of narrow slots, grooves, and other confined geometries. Integrated wireless data transmission to PC systems streamlines quality documentation. Features include Reference System, PRESET, direction reversal, and auto ON/OFF. Hardened stainless steel construction with lapped guideways. Includes battery, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,119.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103374
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo